Shop All Wall Switches
Hubbell Wiring Device-Kellems
Ceiling/Wall Sensors DSM30I1
Mfr # DSM30I1
Zoro # G700702294
product price: $54.80
/ea
$54.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Length 4.87 in
- Style Switches
- Width 2.44 in
- Type Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DSM30I1
- Zoro # G700702294
- UPC # 783585159379
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 4.87 in |
Width | 2.44 in |
Details
Color | Ivory |
Style | Switches |
Type | Accessories |
Humidity | 10% to 90% non-condensing relative humidity |
Item Type | Low Voltage Switch |
Contact Configuration | Momentary |
Operating Temperature | 32°F to 122°F (0°C to 50°C) |
Voltage Rating | 24 VDC |
Number Of Poles | Single Pole |
Voltage Rating Description | 24V DC |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, Decoratorrocker Switch, Single Pole, Momentary Contact, 100mA 30V DC, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Cool Seal® Butt Splice22-18, Red, 25 Pack (63501)
- STA-KON 12-10 AWG Nylon Fork Terminal #6 Stud PK50 (RC10-6F)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (695)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Female Type PK100 (3529PK)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Illuminated Single Pole, 15A 120V AC, Clear (RS115ILC)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, Push Button, Momentary, White (DSM30W1)
- HUBBELL WIRING DEVICE-KELLEMS 15 Amp 3-Way Hubbell Commercial Specification Grade Toggle Switch, Ivory (CS315I)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Single Pole, 30A 120/277V AC, Back and Side Wired Toggle (HBL3031PL)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide (HBL1223LI)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 20A 120/277V AC, Back and Side Wired, Black (DS120BK)
- LEVITON Wall Switch, 3-Way, 120/277V, 20A, Wht, Toggl (A1223-2W)
- Hubbell Wiring Device-Kellems Wall Switches