Shop All Wall Switches
Hubbell Wiring Device-Kellems
Ceiling/Wall Sensors DSL30W1
Mfr # DSL30W1
Zoro # G100701422
$54.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 2.44 in
- Length 4.87 in
- Style Switches
- Type Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DSL30W1
- Zoro # G100701422
- UPC # 783585159300
- Country of Origin China
- Category Wall Switches
Dimensions
Width | 2.44 in |
Length | 4.87 in |
Details
Color | White |
Style | Switches |
Type | Accessories |
Voltage Rating | 24 VDC |
Operating Temperature | 32°F to 122°F (0°C to 50°C) |
Item Type | Low Voltage Switch |
Humidity | 10% to 90% non-condensing relative humidity |
Voltage Rating Description | 24V DC |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, SpecGrade, Latching Decorator Switches, General Purpose AC, Single Pole,100mA 30V DC, Back and Side Wired, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cush-A-Ring Clamp, Rubber, CT 1-1/4", IP1" (SPH-5)
- AMERICAN WIRE TIE Wire Ties PK, 10" 16 GA B/A , IMPORT (16BA10-ASSYIMPNY)
- ABB Liquid Tight Connector, 1 in., Silver (2942AL)
- POWER FIRST Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 14/3 (1TNC7)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC, Light Almond (RS315LA)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 20A 120/277V AC White Key Guide (HBL1557LW)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, Push Button, Momentary, White (DSM30W1)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1381)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 20A 120/277V AC, Back and Side Wired, Black (DS120BK)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1222PL)
- BROAN Wall Switch (82W)
- Hubbell Wiring Device-Kellems Wall Switches