Shop All Wall Switches
Hubbell Wiring Device-Kellems
Ceiling/Wall Sensors DSL30I1
Mfr # DSL30I1
Zoro # G900701189
$54.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- Length 4.87 in
- Style Switches
- Type Accessories
- Width 2.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DSL30I1
- Zoro # G900701189
- UPC # 783585159317
- Country of Origin United States
- Category Wall Switches
Dimensions
Length | 4.87 in |
Width | 2.44 in |
Details
Color | Ivory |
Style | Switches |
Type | Accessories |
Humidity | 10% to 90% non-condensing relative humidity |
Operating Temperature | 32°F to 122°F (0°C to 50°C) |
Voltage Rating Description | 24V DC |
Item Type | Low Voltage Switch |
Voltage Rating | 24 VDC |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, SpecGrade, Latching Decorator Switches, General Purpose AC, Single Pole,100mA 30V DC, Back and Side Wired, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK100 (MVU18-10FX)
- 3M Scotchlok Male Disconnect, Yellow, 12-10AWG, PK50 (MNU10-250DMIX)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/16" Inside Diameter - 4' Long Stick - Red (HS372-RD)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Red color - Nylon - 50 Lbs Tensile Strength (CT254CL-RED)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS320LA)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Three Way, 15A 120/277V AC, Back and Side Wired, Black (DS315BK)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch Key (HBL1209)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 20A 120/277V AC, Back and Side Wired, Black (DS120BK)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Back and SideWired, Black (CSB120BK)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 15A 120/277V AC, Back and Side Wired, Light Almond (CSB315LA)
- LEVITON Wall Switch, 4-Way, 120/277V, 15A, Wht, Rockr (5604-2W)
- Hubbell Wiring Device-Kellems Wall Switches