Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Ceiling Trip Plate For Hblpp10
Mfr # PPTRIM1
Zoro # G0683691
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Width 3.7 in
- Includes (2) Mounting Brackets, Screws, Top Cap
- Series Accessories
- Overall Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PPTRIM1
- Zoro # G0683691
- UPC # 783585075518
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 3.7 in |
Overall Depth | 4 in |
Overall Width | 4 in |
Details
Item | Service Pole Trim Plate Kit |
Color | Ivory |
Includes | (2) Mounting Brackets, Screws, Top Cap |
Series | Accessories |
Compatible with Product Type | For 2 1/8 in x 2 1/8 in Service Pole |
Item Type | Pre-Wired Service Pole Accessories |
Non Hazardous Location | Non-Hazardous |
Industry Standard(s) | UL Listed |
Construction | Fabricated |
Accessory Type | Trim Kit |
Description
Service Pole Trim Plate Kit, Color Ivory, Compatible with Product Type For 2 1/8 in x 2 1/8 in Service Pole, Includes (2) Mounting Brackets, Screws, Top Cap, Overall Width 4 in, Overall Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 250A, 3 Pole, 600V AC (FXD63B250)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 36V DC, 10A (1687B)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 150W, 110-250V insulate (NSYCR150WU2C)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- HUBBELL WIRING DEVICE-KELLEMS Cover Clip, Gray, Steel, HBL3000 Series (HBL3006EGY)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Gray, Steel, Elbows (HBL3011EGY)
- HUBBELL WIRING DEVICE-KELLEMS Connection Cover, Ivory, Steel, 500 Series (HBL506IV)
- HUBBELL WIRING DEVICE-KELLEMS Tee Cover, White, PVC, Covers (PT1TC)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744S2IVA)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Base-Trak(R), Caps (PB3ECA)
- PANDUIT Fitting, Outside Corner, Ld10, Lowv, Wh, PK10 (OCF10WH-X)
- Hubbell Wiring Device-Kellems Raceways