Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Ceiling Adapter, White, Super Base-Trak
Mfr # PS3CACF
Zoro # G0727596
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Color Off White
- For Use With Super Base-Trak Raceways
- Material Non-Metallic
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PS3CACF
- Zoro # G0727596
- UPC # 783585090061
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 7 in |
Length | 4 1/4 in |
Width | 6 1/4 in |
Length (Straight Wireway) | 6.93 in |
Length (In.) | 6.93 |
Overall Width | 6 1/4 in |
Overall Height | 7 in |
Width (In.) | 4.32 |
Overall Length | 4 1/4 in |
Height (In.) | 6.29 |
Description
Ceiling Adapter, Series Super Base-Trak(R), Material Non-Metallic, Color Off White, Compatible with Product Type Super Base-Trak Raceways, Features For Connecting Conduit to Raceway and for Ceiling Feeds, Has Combination 1/2 in, 3/4 in, 1 in, 1-1/4 in and 1-1/2 in Trade Size Knockouts, Includes -, Overall Height 7 in, Overall Length 4 1/4 in, Overall Width 6 1/4 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Louver Plate Kit, 15.31 in. Hx9.5 in. W (AVK812)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 250VAC L6-15R BN (HBL4550)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 250Ft (TCWR-1023)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #6 Stud PK (84-2424)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PW2TCBC)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PL1FEBC)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744SIVA)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PP1TCBC)
- HUBBELL WIRING DEVICE-KELLEMS 1G Cast Alum Weatherproof Dev.Plt (HBL9425)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.40" Opening, HBLALU3800/HBLALU4800 Series (HBLALUE)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Faceplate, White, PVC, Plates (KP1)
- Hubbell Wiring Device-Kellems Raceway Fittings