Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Ceiling Adapter, White, PVC, Lan-Trak
Mfr # PLP1CACF
Zoro # G3260345
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Color Off White
- For Use With Lan-Trak(R) Raceway
- Material Non-Metallic
- Width 3.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PLP1CACF
- Zoro # G3260345
- UPC # 783585090436
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 3.31 in |
Height | 3.9 in |
Length | 2.29 in |
Length (Straight Wireway) | 2.29 in |
Overall Height | 3 1/4 in |
Width (In.) | 3.31 |
Height (In.) | 3.9 |
Overall Width | 2 1/4 in |
Length (In.) | 2.29 |
Overall Length | 4 in |
Description
Ceiling Adapter, Series Lan-Trak(R), Material Non-Metallic, Color Off White, Compatible with Product Type Lan-Trak Raceways, Features For Connecting Conduit to Raceway and for Ceiling Feeds, Has Combination 1/2 in, 3/4 in and 1 in Trade Size Knockouts, Includes -, Overall Height 3 1/4 in, Overall Length 4 in, Overall Width 2 1/4 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Corner Box Fitting, White, Steel (5719WH)
- SCHNEIDER ELECTRIC 30 mm Round, No Lens (9001SKP)
- ELESA Mechanical position Indicators, DD51-AN-004.0-D-C2 (DD51)
- NVENT CADDY J-Hook, Hammer On 1/8-1/4 In Flange (CAT1224)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PL1FEBC)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Entr Ftg .1Lb (HBLALU3810B1)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5747IVA)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PT12SBA Standard Box - Mount Box - Office White - 1 Pack (PT12SBA)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Ivory (HBL3043BEIV)
- HUBBELL WIRING DEVICE-KELLEMS Deep Extension Box, Ivory, Steel, Boxes (HBL5751AIVA)
- PANDUIT End Cap, 3000 Series Raceway, Caps (T45ECIW)
- Hubbell Wiring Device-Kellems Raceway Fittings