Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Ceiling Adapter, White, PVC, Base-Trak
Mfr # PB3CACF
Zoro # G0285135
product price: $24.06
/ea
$24.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Color Off White
- For Use With Base-Trak Raceways
- Material Non-Metallic
- Height 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PB3CACF
- Zoro # G0285135
- UPC # 783585090788
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 4 3/4 in |
Width | 5 1/4 in |
Length | 6 1/4 in |
Length (Straight Wireway) | 6.3 in |
Overall Height | 4 3/4 in |
Height (In.) | 4.72 |
Length (In.) | 6.3 |
For Raceway Width x Height | 4 1/2 in x 1 5/8 in |
Overall Length | 6 1/4 in |
Raceway Width | 4 1/2 in |
Raceway Height | 1 3/4 in |
For Raceway Width | 4 1/2 in |
Width (In.) | 5.22 |
Overall Width | 5 1/4 in |
For Raceway Height | 1 3/4 in |
Description
Ceiling Adapter, Series BaseTrak PB3, For Raceway Height 1 3/4 in, For Raceway Width 4 1/2 in, For Raceway Width x Height 4 1/2 in x 1 5/8 in, Material Non-Metallic, Color Off White, Compatible with Product Type Base-Trak Raceways, Features For Connecting Conduit to Raceway, Has Combination 1/2 in, 3/4 in and 1 in trade size Knockouts, Includes -, Overall Height 4 3/4 in, Overall Length 6 1/4 in, Overall Width 5 1/4 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Load Center, W0, 4 Spaces, 125A, Main Lug, 1 Phase (W0408ML1125U)
- GREENGATE Neoswitch Vacancy Dt No Neutral White (VNW-D-1001-MV-W)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL5221)
- RACO Electrical Box Cover, Square, 2 Gang, Rectangular, Galvanized Steel, Blank (821)
- HUBBELL WIRING DEVICE-KELLEMS External Corner Coupling, Ivory (HBL3018AEIV)
- HUBBELL WIRING DEVICE-KELLEMS Extension Box, Ivory, Steel, Boxes (HBL5751IVA)
- HUBBELL WIRING DEVICE-KELLEMS Deep Extension Box, Ivory, Steel, Boxes (HBL5751AIVA)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3043BEGY)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PT1SC)
- HUBBELL WIRING DEVICE-KELLEMS Full Capacity Box, White, PVC, Boxes (PS3FCIB)
- LEGRAND Entrance End, Ivory, Steel, Ends (V4010DFO)
- Hubbell Wiring Device-Kellems Raceways