Shop All Cable Carriers
Hubbell Wiring Device-Kellems
CableTrak(R) With Brackets, Length, 4Ft
Mfr # HCT10114K
Zoro # G1660574
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 1.0 in
- Cavity Width 0.59 in
- Cavity Height 0.75 in
- Link to Link Pitch 1.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HCT10114K
- Zoro # G1660574
- UPC # 783585343297
- Country of Origin United States
- Category Cable Carriers
Dimensions
Outside Width | 1.0 in |
Cavity Width | 0.59 in |
Cavity Height | 0.75 in |
Loop Length | 12 in |
Loop Height | 3.86 in |
Height | 1.0 in |
Length | 48 in |
Bend Radius | 1.44 in |
Length (Straight Wireway) | 4 ft |
Max. Cable Dia. | 0.28 in |
Accessory Length | 1 in |
Accessory Width | 1.0 in |
Description
CableTrak(R) With Brackets, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 0.59 in, Cavity Height 0.75 in, Height 1.0 in, Outside Width 1.0 in, Bend Radius 1.44 in, Link to Link Pitch 1.3 in, Mounting Brackets Included Yes, Carrier Links Material Plastic, Crossbar Material Fiberglass Reinforced Nylon, Length 48 in, Loop Height 3.86 in, Loop Length 12 in, Style Open, Type CableTrak Nylon, Accessory Length 1 in, Accessory Material Plastic, Accessory Width 1.0 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, Outdoor, 50 ft. Length (3688SW0002)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 3 Connections, On/Off, 3/4 hp, 20A @ 12V (LT-1511-610-012)
- SECO-LARM 35ft Reflective Photoelectric Beam Sensor. Range: Up to 35ft. 12~240 VDC or 24~240 VAC. 1 (SLM-E-931-S35RRQ)
- ZORO SELECT Power Cord, IEC C14, SJT, 6 ft., Blk, 10A, 16/3 (5XFR6ID)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 1.03In (HCT101141)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 5.36In (HCT252341)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 4.5Ft (HCT25234K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16234K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 4.5Ft (HCT25134K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16134K)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-075-1v1)
- Hubbell Wiring Device-Kellems Cable Carriers