Shop All Cable Carriers
Hubbell Wiring Device-Kellems
CableTrak(R) With Brackets, Length, 4.5Ft
Mfr # HCT16434K
Zoro # G0417426
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 4.7 in
- Cavity Width 4.06 in
- Cavity Height 1 in
- Link to Link Pitch 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HCT16434K
- Zoro # G0417426
- UPC # 783585343709
- Country of Origin United States
- Category Cable Carriers
Dimensions
Outside Width | 4.7 in |
Cavity Width | 4.06 in |
Cavity Height | 1 in |
Loop Length | 18 in |
Loop Height | 8.5 in |
Height | 1.6 in |
Length | 54 in |
Bend Radius | 3.44 in |
Length (Straight Wireway) | 4.5 ft |
Accessory Width | 4.7 in |
Accessory Length | 1.62 in |
Max. Cable Dia. | 0.68 in |
Description
CableTrak(R) With Brackets, Crossbar Style Hinged Snap-On, Cavity Width 4.06 in, Cavity Height 1 in, Height 1.6 in, Outside Width 4.7 in, Bend Radius 3.44 in, Link to Link Pitch 1.8 in, Mounting Brackets Included Yes, Crossbar Material Fiberglass Reinforced Nylon, Length 54 in, For Use With Material Handling, Loop Height 8.5 in, Loop Length 18 in, Style Open, Type CableTrak Nylon, Accessory Length 1.62 in, Accessory Material Plastic, Accessory Width 4.7 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 12 AWG (4.0mm2) No, PK200 (97 99 395)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14CUB32AF)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A18P16AL)
- RACO Connector, Flex Conduit, Tite Bite, 1/2 In (3302)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16234K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 2.12In (HCT161191)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 4.5Ft (HCT25234K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 1.03In (HCT101141)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16134K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 4.5Ft (HCT25134K)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0375)
- Hubbell Wiring Device-Kellems Cable Carriers