Shop All Cable Carriers
Hubbell Wiring Device-Kellems
CableTrak(R) With Brackets, Length, 4.5Ft
Mfr # HCT16234K
Zoro # G0428163
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 2.9 in
- Cavity Width 2.28 in
- Cavity Height 1 in
- Link to Link Pitch 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HCT16234K
- Zoro # G0428163
- UPC # 783585343440
- Country of Origin United States
- Category Cable Carriers
Dimensions
Outside Width | 2.9 in |
Cavity Width | 2.28 in |
Cavity Height | 1 in |
Loop Length | 18 in |
Loop Height | 8.5 in |
Height | 1.6 in |
Length | 54 in |
Bend Radius | 3.44 in |
Length (Straight Wireway) | 4.5 ft |
Max. Cable Dia. | 0.68 in |
Accessory Width | 2.9 in |
Accessory Length | 1.62 in |
Description
CableTrak(R) With Brackets, Crossbar Style Hinged Snap-On, Cavity Width 2.28 in, Cavity Height 1 in, Height 1.6 in, Outside Width 2.9 in, Bend Radius 3.44 in, Link to Link Pitch 1.8 in, Mounting Brackets Included Yes, Crossbar Material Fiberglass Reinforced Nylon, Length 54 in, For Use With Material Handling, Loop Height 8.5 in, Loop Length 18 in, Style Open, Type CableTrak Nylon, Accessory Length 1.62 in, Accessory Material Plastic, Accessory Width 2.9 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 420A, 3P, 2AWG-600 MCM, 600V (16375-3)
- RELAY AND CONTROL Reversing Drum Control, 1-Phase, RS-5 (RS-5)
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-12)
- BRIDGEPORT FITTINGS Locknut, Steel, 1-1/4" Trade Size (EC-125)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16434K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16219K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 1.03In (HCT101141)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16134K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 5Ft (HCT25247K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 4.5Ft (HCT25134K)
- IGUS Cable Carrier, HD, Tube, OW9.84In (9850-20-150-0-5)
- Hubbell Wiring Device-Kellems Cable Carriers