Shop All Cable Carriers
Hubbell Wiring Device-Kellems
CableTrak(R) w/Brackets, Length, 4.5Ft
Mfr # HCT25134K
Zoro # G3129917
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 3.7 in
- Cavity Width 2.6 in
- Cavity Height 1.75 in
- Link to Link Pitch 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HCT25134K
- Zoro # G3129917
- UPC # 783585343549
- Country of Origin United States
- Category Cable Carriers
Dimensions
Outside Width | 3.7 in |
Cavity Width | 2.6 in |
Cavity Height | 1.75 in |
Loop Length | 18 in |
Loop Height | 9.3 in |
Height | 2.5 in |
Length | 54 in |
Bend Radius | 3.4 in |
Length (Straight Wireway) | 4.5 ft |
Accessory Width | 3.7 in |
Accessory Length | 2.5 in |
Max. Cable Dia. | 0.68 in |
Description
CableTrak(R) With Brackets, Crossbar Style Hinged Snap-On, Cavity Width 2.6 in, Cavity Height 1.75 in, Height 2.5 in, Outside Width 3.7 in, Bend Radius 3.4 in, Link to Link Pitch 2.5 in, Mounting Brackets Included Yes, Crossbar Material Fiberglass Reinforced Nylon, Length 54 in, For Use With Material Handling, Loop Height 9.3 in, Loop Length 18 in, Style Open, Type CableTrak Nylon, Accessory Length 2.5 in, Accessory Material Plastic, Accessory Width 3.7 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133401)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 11.68 in H, 10 in W, 4.62 in D, NEMA 4; 4X; 12; 13, Hinged (HJ1210HWPL2LG)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/ST, 5m (N308-05M)
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-3)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16334K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 2.12In (HCT161191)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 4.5Ft (HCT25234K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT10114K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16134K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 2.91In (HCT162191)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0285)
- Hubbell Wiring Device-Kellems Cable Carriers