Shop All Cable Carriers
Hubbell Wiring Device-Kellems
CableTrak(R), Length1Ft, Width1.44In, PK30
Mfr # HCT102191M1
Zoro # G3016231
Sold in multiples of 30 for $803.40
$803.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 1.4 in
- Cavity Width 1 in
- Cavity Height 0.8 in
- Height 1.0 in
- For Use With Material Handling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HCT102191M1
- Zoro # G3016231
- Country of Origin United States
- Category Cable Carriers
Dimensions
Outside Width | 1.4 in |
Cavity Width | 1 in |
Cavity Height | 0.8 in |
Height | 1.0 in |
Length | 12 in |
Bend Radius | 1.9 in |
Length (Straight Wireway) | 1 ft |
Max. Cable Dia. | 0.38" |
Accessory Width | 1.4 in |
Accessory Length | 1 in |
Details
Item | Cable and Hose Carrier |
For Use With | Material Handling |
Includes | No Bracket Included |
Crossbar Material | Fiberglass Reinforced Nylon |
Color | Black |
Series | 102 |
Mounting Brackets Included | Without Mounting Brackets |
Description
CableTrak(R), Cavity Width 1 in, Cavity Height 0.8 in, Height 1.0 in, Outside Width 1.4 in, Bend Radius 1.9 in, Mounting Brackets Included No, Crossbar Material Fiberglass Reinforced Nylon, Length 12 in, For Use With Material Handling, Includes No Bracket Included, Accessory Length 1 in, Accessory Width 1.4 in, Color Black, Max. Cable Dia. 0.38 In., Series 102, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7561K6)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D40S)
- VAST Springless Nut, M10-24X1/4" EG, PK25 (V220 10-24-25)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Red (HS363-S200-RED)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16234K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 2.12In (HCT161191)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT10114K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 2.91In (HCT162191)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 4.5Ft (HCT25234K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16434K)
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-150-0-4)
- Hubbell Wiring Device-Kellems Cable Carriers