Shop All Cable Carriers
This Product is Discontinued
Hubbell Wiring Device-Kellems
CableTrak(R), Length 5Ft, Width 2.12 In (Discontinued)
Mfr # HCT16134M
Zoro # G2639481
Free Shipping & Returns
This Product is Discontinued
Key Features
- Outside Width 2.1 in
- Cavity Width 1.5 in
- Cavity Height 1 in
- Height 1.6 in
- Crossbar Material Fiberglass Reinforced Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HCT16134M
- Zoro # G2639481
- UPC # 783585343419
- Country of Origin United States
- Category Cable Carriers
Dimensions
Outside Width | 2.1 in |
Cavity Width | 1.5 in |
Cavity Height | 1 in |
Height | 1.6 in |
Length | 60 in |
Bend Radius | 3.4 in |
Length (Straight Wireway) | 5 ft |
Max. Cable Dia. | 0.68" |
Accessory Width | 2.1 in |
Accessory Length | 1.6 in |
Details
Item | Cable and Hose Carrier |
Crossbar Material | Fiberglass Reinforced Nylon |
Includes | No Bracket Included |
For Use With | Material Handling |
Color | Black |
Series | 161 |
Mounting Brackets Included | No |
Description
CableTrak(R), Cavity Width 1.5 in, Cavity Height 1 in, Height 1.6 in, Outside Width 2.1 in, Bend Radius 3.4 in, Mounting Brackets Included No, Crossbar Material Fiberglass Reinforced Nylon, Length 60 in, For Use With Material Handling, Includes No Bracket Included, Accessory Length 1.6 in, Accessory Width 2.1 in, Color Black, Max. Cable Dia. 0.68 In., Series 161
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.