Hubbell Wiring Device-Kellems

CableTrak(R), Length, 1Ft, Width, 3.7In (Discontinued)


This Product is Discontinued
Shop for all Cable Carriers

Key Features

  • Style Open
  • Outside Width 3.7 in
  • Cavity Width 3.08 in
  • Cavity Height 1 in
  • Link to Link Pitch 1.8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Width 3.7 in
Cavity Width 3.08 in
Cavity Height 1 in
Loop Length 18 in
Loop Height 8.5 in
Height 1.6 in
Length 12 in
Bend Radius 3.44 in
Length (Straight Wireway) 1 ft
Accessory Width 3.7 in
Max. Cable Dia. 0.68 in
Accessory Length 1.6 in

Description

CableTrak(R), Crossbar Style Hinged Snap-On, Cavity Width 3.08 in, Cavity Height 1 in, Height 1.6 in, Outside Width 3.7 in, Bend Radius 3.44 in, Link to Link Pitch 1.8 in, Mounting Brackets Included No, Crossbar Material Fiberglass Reinforced Nylon, Length 12 in, For Use With Material Handling, Includes No Bracket Included, Loop Height 8.5 in, Loop Length 18 in, Style Open, Type CableTrak Nylon, Accessory Length 1.6 in, Accessory Width 3.7 in, Color Black, Crossbar Opening Design Opens Outside

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.