Shop All Cable Carriers
Hubbell Wiring Device-Kellems
CableTrak(R), Length, 1Ft, Width, 2.91In
Mfr # HCT162191
Zoro # G1436163
$44.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 2.9 in
- Cavity Width 2.28 in
- Cavity Height 1 in
- Link to Link Pitch 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HCT162191
- Zoro # G1436163
- UPC # 783585343471
- Country of Origin United States
- Category Cable Carriers
Dimensions
Outside Width | 2.9 in |
Cavity Width | 2.28 in |
Cavity Height | 1 in |
Loop Length | 12 in |
Loop Height | 5.44 in |
Height | 1.6 in |
Length | 12 in |
Bend Radius | 1.91 in |
Length (Straight Wireway) | 1 ft |
Accessory Length | 1.6 in |
Accessory Width | 2.9 in |
Max. Cable Dia. | 0.32 in |
Description
CableTrak(R), Crossbar Style Hinged Snap-On, Cavity Width 2.28 in, Cavity Height 1 in, Height 1.6 in, Outside Width 2.9 in, Bend Radius 1.91 in, Link to Link Pitch 1.8 in, Mounting Brackets Included No, Crossbar Material Fiberglass Reinforced Nylon, Length 12 in, For Use With Material Handling, Includes No Bracket Included, Loop Height 5.44 in, Loop Length 12 in, Style Open, Type CableTrak Nylon, Accessory Length 1.6 in, Accessory Width 2.9 in, Color Black, Crossbar Opening Design Opens Outside
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 120/240V AC; 24V AC (9070TF50D23)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (5WHD6)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 24-28VAC/DC, No Lens (9001SKP35LR)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 5Ft (HCT25247K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16334K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16119K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 4.5Ft (HCT25134K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16219K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16234K)
- IGUS Mounting Brkt Set, E2-10 Series, 10 W (E2-100-10-12PZ)
- Hubbell Wiring Device-Kellems Cable Carriers