Shop All Cable Carriers
Hubbell Wiring Device-Kellems
CableTrak(R), Length, 1Ft, Width, 2.12In
Mfr # HCT161341
Zoro # G0754171
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 2.1 in
- Cavity Width 1.5 in
- Cavity Height 1 in
- Link to Link Pitch 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HCT161341
- Zoro # G0754171
- UPC # 783585343426
- Country of Origin United States
- Category Cable Carriers
Dimensions
Outside Width | 2.1 in |
Cavity Width | 1.5 in |
Cavity Height | 1 in |
Loop Length | 18 in |
Loop Height | 8.5 in |
Height | 1.6 in |
Length | 12 in |
Bend Radius | 3.44 in |
Length (Straight Wireway) | 1 ft |
Accessory Length | 1.6 in |
Max. Cable Dia. | 0.68 in |
Accessory Width | 2.1 in |
Width | 1.5 in |
Wire Size | 1.35" |
Display Size | Standard Sized |
Description
CableTrak(R), Crossbar Style Hinged Snap-On, Cavity Width 1.5 in, Cavity Height 1 in, Height 1.6 in, Outside Width 2.1 in, Bend Radius 3.44 in, Link to Link Pitch 1.8 in, Mounting Brackets Included No, Crossbar Material Fiberglass Reinforced Nylon, Length 12 in, For Use With Material Handling, Includes No Bracket Included, Loop Height 8.5 in, Loop Length 18 in, Style Open, Type CableTrak Nylon, Accessory Length 1.6 in, Accessory Width 2.1 in, Color Black, Crossbar Opening Design Opens Outside
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE TW16312EAR 3.5lb 16 Gauge Rebar Tiewire (5614128)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, BRP, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP08B200RF)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 15" Long - 350 Lbs Tensile Strength - 100 pcs / Pack (SSCT-250-15)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16134K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16334K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16434K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16119K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 4.5Ft (HCT25134K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT10114K)
- IGUS Cable Carrier, Micro, Open, OW.89In/22.5mm (07-16-028-0-3)
- Hubbell Wiring Device-Kellems Cable Carriers