Shop All Cable Carriers
Hubbell Wiring Device-Kellems
CableTrak(R), Length, 1Ft, Width, 1.03In
Mfr # HCT101141
Zoro # G1414533
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 1.0 in
- Cavity Width 0.59 in
- Cavity Height 0.75 in
- Link to Link Pitch 1.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HCT101141
- Zoro # G1414533
- UPC # 783585343303
- Country of Origin United States
- Category Cable Carriers
Dimensions
Outside Width | 1.0 in |
Cavity Width | 0.59 in |
Cavity Height | 0.75 in |
Loop Length | 12 in |
Loop Height | 3.86 in |
Height | 1.0 in |
Length | 12 in |
Bend Radius | 1.44 in |
Length (Straight Wireway) | 1 ft |
Max. Cable Dia. | 0.28 in |
Accessory Length | 1 in |
Accessory Width | 1.0 in |
Description
CableTrak(R), Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 0.59 in, Cavity Height 0.75 in, Height 1.0 in, Outside Width 1.0 in, Bend Radius 1.44 in, Link to Link Pitch 1.3 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Fiberglass Reinforced Nylon, Length 12 in, For Use With And Material Handling, Machine Tools, Robotic Automation, Includes No Bracket Included, Loop Height 3.86 in, Loop Length 12 in, Style Open, Type CableTrak Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Line Side Spacer Iec (GV2GH7)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 6 ft., Blk, 15A (20PX09ID)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218SAMAL2)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Ultrasonic Box, PNP, NO (XX7V1A1PAM12)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16134K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16334K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 4.5Ft (HCT25134K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16219K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT10114K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16119K)
- IGUS Cable Carrier, Mini, Open, OW1.42In / 36mm (15-025-075-0-3)
- Hubbell Wiring Device-Kellems Cable Carriers