Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip Stainless Steel
Mfr # 02416003
Zoro # G0573417
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 0.35 in-0.44 in
- Breaking Strength 850 lbs
- Carton Quantity 5
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02416003
- Zoro # G0573417
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.35 in-0.44 in |
Display Size | Standard Sized |
Cable Size | .35-.44 (.89-1.12) |
Details
Item | Service Drop Grips |
Material | Stainless Steel |
Breaking Strength | 850 lbs |
Carton Quantity | 5 |
UPC | 783585000000 |
Color | Metallic |
Construction | Woven |
Brand | Hubbell Wiring Device-Kellems |
Standard | CSA Certified |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Application | Single Eye |
Description
Cable Support Grip Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Operator (9001K62)
- TELEMECANIQUE SENSORS Inductive Sensor 58Vdc 200Ma Xs (XS630B4PAM12)
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD9-5)
- GE Molded Case Circuit Breaker, THQL Series 50A, 3 Pole, 240V AC (THQL32050)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC2032CR)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- Hubbell Wiring Device-Kellems Cable Support Grips