Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Single, Rod Closing
Mfr # 02203017
Zoro # G1380233
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Rod Closing
- Material Tin Coated Bronze
- Cable Dia. Range 1.00 in to 1.24 in
- Breaking Strength 1,000 lb to 1,999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02203017
- Zoro # G1380233
- UPC # 783585303079
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.00 in to 1.24 in |
Mesh Length | 12 1/2 in |
Eye Length | 9 in |
Cable Diameter Range | 1 in-1.24 in |
Cable Size | 1.00"-1.24" (2.54-3.15) |
Details
Item | Cable Support Grip |
Eye Style | Single |
Grip Style | Rod Closing |
Material | Tin Coated Bronze |
Breaking Strength | 1,000 lb to 1,999 lb |
Standards | CSA Certified |
Construction | Woven |
Application | Single Eye |
Style | Split Mesh, Rod Closing |
Industry Standard(s) | CSA Certified |
Type | Single Eye |
Approx Breaking Strength | 1,610 lbs |
Series | Standard Duty |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Cable Support Grip, Eye Style Single, Grip Style Rod Closing, Cable Dia. Range 1.00 in to 1.24 in, Breaking Strength 1,610 lb, Mesh Length 12 1/2 in, Eye Length 9 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK ADAPTOR M8 MALE 3 POLE/ M12 FEMALE CONF. 1, 3, 4 (7000-88521-0000000)
- HUBBELL Connector, 3R, 4X, 12, Female, Orange, 2/0 to 4/0 (HBL400FO)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 1In (UNAF100)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 3 Pole, 120/240V AC (QOU330VH)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.41 to 0.50in (02216004)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- Hubbell Wiring Device-Kellems Cable Support Grips