Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Single, 7 in. Mesh
Mfr # 02401013
Zoro # G2278455
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Closed Mesh
- Material Stainless Steel
- Cable Dia. Range 0.50 in to 0.62 in
- Breaking Strength 1,000 lb to 1,999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02401013
- Zoro # G2278455
- UPC # 783585309132
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.50 in to 0.62 in |
Mesh Length | 10 in |
Eye Length | 7 in |
Cable Size | .50"-.62" (1.27-1.57) |
Cable Diameter Range | 0.5 in-0.62 in |
Details
Item | Cable Support Grip |
Eye Style | Single |
Grip Style | Closed Mesh |
Material | Stainless Steel |
Breaking Strength | 1,000 lb to 1,999 lb |
Standards | CSA Certified |
Style | Closed Mesh, Single Weave |
Construction | Woven |
Type | Single Eye |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 1,370 lbs |
Application | Single Eye |
Series | Standard Duty |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Cable Support Grip, Eye Style Single, Grip Style Closed Mesh, Cable Dia. Range 0.50 in to 0.62 in, Breaking Strength 1,370 lb, Mesh Length 10 in, Eye Length 7 in, Material Stainless Steel, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 4 Holes (XACA04H7)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHSCWWW)
- KILLARK Conduit Body Gasket, 1/2 in. (GASK571)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 12inWx12inH, Steel (F1212G36)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Eye Service Drop Closed Mesh (02417005)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- Hubbell Wiring Device-Kellems Cable Support Grips