Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Single, 530 lb.
Mfr # 02201013
Zoro # G2740507
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Closed Mesh
- Material Tin Coated Bronze
- Cable Dia. Range 0.50 in to 0.62 in
- Breaking Strength up to1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02201013
- Zoro # G2740507
- UPC # 783585300962
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.50 in to 0.62 in |
Mesh Length | 10 in |
Eye Length | 7 in |
Cable Size | .50"-.62" (1.27-1.57) |
Cable Diameter Range | 0.5 in-0.62 in |
Details
Item | Cable Support Grip |
Eye Style | Single |
Grip Style | Closed Mesh |
Material | Tin Coated Bronze |
Breaking Strength | up to1,000 lb |
Standards | CSA Certified |
Series | Standard Duty |
Type | Single Eye |
Approx Breaking Strength | 530 lbs |
Construction | Woven |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Style | Closed Mesh, Single Weave |
Application | Single Eye |
Industry Standard(s) | CSA Certified |
Description
Cable Support Grip, Eye Style Single, Grip Style Closed Mesh, Cable Dia. Range 0.50 in to 0.62 in, Breaking Strength 530 lb, Mesh Length 10 in, Eye Length 7 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' LB Threaded Conduit Body w/ Cover & Gasket (LB300CG)
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 30 to 100A Amp Range (132)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 1 Pole, 240/415V AC, B Curve (M9F21110)
- GE ELECTRIC GE Electrical TC200P 2 in. Aluminum Rainproof Hub (6121883)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing (02203017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. (02203005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- Hubbell Wiring Device-Kellems Cable Support Grips