Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Single, 3.50 to 4.00in
Mfr # 2202024
Zoro # G2325149
product price: $184.60
/ea
Free Shipping & Returns
$184.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Lace Closing
- Material Tin Coated Bronze
- Cable Dia. Range 3.50 in to 4.00 in
- Breaking Strength 4,000 lb - 4,999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 2202024
- Zoro # G2325149
- UPC # 783585302348
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 3.50 in to 4.00 in |
Mesh Length | 27 in |
Eye Length | 24 in |
Cable Size | 3.50"-3.99" (8.89-10.13) |
Cable Diameter Range | 3.5 in-3.99 in |
Details
Item | Cable Support Grip |
Eye Style | Single |
Grip Style | Lace Closing |
Material | Tin Coated Bronze |
Breaking Strength | 4,000 lb - 4,999 lb |
Standards | CSA Certified |
Industry Standard(s) | CSA Certified |
Type | Single Eye |
Construction | Woven |
Application | Single Eye |
Series | Standard Duty |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Style | Split Mesh, Lace Closing |
Approx Breaking Strength | 4,900 lbs |
Description
Cable Support Grip, Eye Style Single, Grip Style Lace Closing, Cable Dia. Range 3.50 in to 4.00 in, Breaking Strength 4,900 lb, Mesh Length 27 in, Eye Length 24 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 14.5" L Cable Tie BL PK 100 (36J234)
- FESTO Proximity Sensor SME-10M-ZS-24V-E-2, 5-L-OE (SME-10M-ZS-24V-E-2,5-L-OE)
- DOLPHIN COMPONENTS Cable Clamp, 5/8 In, Black, PK100 (DC-5/8NB)
- HUBBELL Pin and Sleeve Connector, 32A, 10 HP, Red (HBLS432C3W)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8-1/2 in. Mesh (02203014)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5 Inch, Ss, Rod (02403021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.00 to 1.24in (02201041)
- Hubbell Wiring Device-Kellems Cord Grips