Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Single, 2.50 to 2.99in
Mfr # 02203022
Zoro # G2995194
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Rod Closing
- Material Tin Coated Bronze
- Cable Dia. Range 2.50 in to 2.99 in
- Breaking Strength 3,000 lb- 3,999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02203022
- Zoro # G2995194
- UPC # 783585303123
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 2.50 in to 2.99 in |
Mesh Length | 21 1/2 in |
Eye Length | 18 in |
Cable Diameter Range | 2.5 in-2.99 in |
Cable Size | 2.50"-2.99" (6.35-7.59) |
Details
Item | Cable Support Grip |
Eye Style | Single |
Grip Style | Rod Closing |
Material | Tin Coated Bronze |
Breaking Strength | 3,000 lb- 3,999 lb |
Standards | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 3,260 lbs |
Type | Single Eye |
Industry Standard(s) | CSA Certified |
Series | Standard Duty |
Application | Single Eye |
Style | Split Mesh, Rod Closing |
Construction | Woven |
Description
Cable Support Grip, Eye Style Single, Grip Style Rod Closing, Cable Dia. Range 2.50 in to 2.99 in, Breaking Strength 3,260 lb, Mesh Length 21 1/2 in, Eye Length 18 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, LAL Series 400A, 3 Pole, 600V AC (LAL36400)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3Z-R81)
- LEVITON GFCI ST OUTLET 20A IV (GFNT2-0RI)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 1P Primary, 600V, Depth: 3.32 in (16370-3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. (02203005)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3260 lb. (02202021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.41 to 0.50in (02216004)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- Hubbell Wiring Device-Kellems Cord Grips