Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Single, 23 in. Mesh
Mfr # 02201022
Zoro # G0917542
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Closed Mesh
- Material Tin Coated Bronze
- Cable Dia. Range 2.50 in to 2.99 in
- Breaking Strength 3,000 lb- 3,999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02201022
- Zoro # G0917542
- UPC # 783585301112
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 2.50 in to 2.99 in |
Mesh Length | 23 in |
Eye Length | 18 in |
Cable Diameter Range | 2.5 in-2.99 in |
Cable Size | 2.50"-2.99" (6.35-7.59) |
Details
Item | Cable Support Grip |
Eye Style | Single |
Grip Style | Closed Mesh |
Material | Tin Coated Bronze |
Breaking Strength | 3,000 lb- 3,999 lb |
Standards | CSA Certified |
Construction | Woven |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Application | Single Eye |
Type | Single Eye |
Series | Standard Duty |
Style | Closed Mesh, Single Weave |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 3,260 lbs |
Description
Cable Support Grip, Eye Style Single, Grip Style Closed Mesh, Cable Dia. Range 2.50 in to 2.99 in, Breaking Strength 3,260 lb, Mesh Length 23 in, Eye Length 18 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO 440 Hot Wire Kit (0563 4400)
- SQUARE D Load Center, 70A, 120/240V AC, 1 phase Phase (HOM24L70RBCP)
- NVENT HOFFMAN Hangers, Fits 6.00x6.00, Gray, Steel (F66HB)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Aluminum (A24P20AL)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.50 (02203043)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- Hubbell Wiring Device-Kellems Cord Grips