Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Single, 2.00 to 2.49in
Mfr # 02203021
Zoro # G0533285
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Rod Closing
- Material Tin Coated Bronze
- Cable Dia. Range 2.00 in to 2.49 in
- Breaking Strength 3,000 lb- 3,999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02203021
- Zoro # G0533285
- UPC # 783585303116
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 2.00 in to 2.49 in |
Mesh Length | 19 1/2 in |
Eye Length | 16 in |
Cable Size | 2.00"-2.49" (5.08-6.32) |
Cable Diameter Range | 2 in-2.49 in |
Details
Item | Cable Support Grip |
Eye Style | Single |
Grip Style | Rod Closing |
Material | Tin Coated Bronze |
Breaking Strength | 3,000 lb- 3,999 lb |
Standards | CSA Certified |
Type | Single Eye |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Style | Split Mesh, Rod Closing |
Approx Breaking Strength | 3,260 lbs |
Application | Single Eye |
Construction | Woven |
Series | Standard Duty |
Description
Cable Support Grip, Eye Style Single, Grip Style Rod Closing, Cable Dia. Range 2.00 in to 2.49 in, Breaking Strength 3,260 lb, Mesh Length 19 1/2 in, Eye Length 16 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 15A, 250V AC, Indicating (FRN-R-15ID)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (1TL1-3)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RA-2577)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 9.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CHW)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip (07310004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.00 to 1.24in (02401017)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074093404)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- Hubbell Wiring Device-Kellems Cable Support Grips