Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Single, 1.50 to 1.74in
Mfr # 02203019
Zoro # G0525567
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Rod Closing
- Material Tin Coated Bronze
- Cable Dia. Range 1.50 in to 1.74 in
- Breaking Strength 1,000 lb to 1,999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02203019
- Zoro # G0525567
- UPC # 783585303093
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.50 in to 1.74 in |
Mesh Length | 15 1/2 in |
Eye Length | 12 in |
Cable Diameter Range | 1.5 in-1.74 in |
Cable Size | 1.50"-1.74" (3.81-4.42) |
Details
Item | Cable Support Grip |
Eye Style | Single |
Grip Style | Rod Closing |
Material | Tin Coated Bronze |
Breaking Strength | 1,000 lb to 1,999 lb |
Standards | CSA Certified |
Style | Split Mesh, Rod Closing |
Series | Standard Duty |
Construction | Woven |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Application | Single Eye |
Type | Single Eye |
Approx Breaking Strength | 1,610 lbs |
Description
Cable Support Grip, Eye Style Single, Grip Style Rod Closing, Cable Dia. Range 1.50 in to 1.74 in, Breaking Strength 1,610 lb, Mesh Length 15 1/2 in, Eye Length 12 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Triple Connctr, Wte, 300/400AC/DC, Taper (HBLM3FW)
- SQUARE D Operating Mechanism, Type LZ, door mount, 250A mechanism, 6 inch handle, long shaft, for PowerPact C, H, J and NSF (9421LZL250H46)
- COPE Ladder Tray, 12 Ft L x 12 In W, 100 Lb Cap (3B48-12SL-12-09)
- PULS DC Power Supply, 100/240V AC, 5/5.5V DC, 15W, 3.0A, DIN Rail (ML15.051)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.35 to 0.44in (02216003)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- Hubbell Wiring Device-Kellems Cable Support Grips