Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Single, 1.25 to 1.49in
Mfr # 02203018
Zoro # G0830155
original price:
$78.42
6% off
new price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Rod Closing
- Material Tin Coated Bronze
- Cable Dia. Range 1.25 in to 1.49 in
- Breaking Strength 1,000 lb to 1,999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02203018
- Zoro # G0830155
- UPC # 783585303086
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.25 in to 1.49 in |
Mesh Length | 14 1/2 in |
Eye Length | 10 in |
Cable Size | 1.25"-1.49" (3.17-3.78) |
Cable Diameter Range | 1.25 in-1.49 in |
Details
Item | Cable Support Grip |
Eye Style | Single |
Grip Style | Rod Closing |
Material | Tin Coated Bronze |
Breaking Strength | 1,000 lb to 1,999 lb |
Standards | CSA Certified |
Construction | Woven |
Type | Single Eye |
Style | Split Mesh, Rod Closing |
Series | Standard Duty |
Approx Breaking Strength | 1,610 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Application | Single Eye |
Description
Cable Support Grip, Eye Style Single, Grip Style Rod Closing, Cable Dia. Range 1.25 in to 1.49 in, Breaking Strength 1,610 lb, Mesh Length 14 1/2 in, Eye Length 10 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Hold-Down Bracket, Cable Tray Mount (9ZN-1204NB)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZB5AZ104)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 30A (MGU321)
- SQUARE D Control Transformer, 50 VA, Not Rated, 150 °C, 120V AC, 480V AC (9070EL1D9)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 450 lb. (073041277)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011248)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 12 in. Eye (02201019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1640 lb. (02201007)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- Hubbell Wiring Device-Kellems Cable Support Grips