Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Single, 1020 lb.
Mfr # 02401015
Zoro # G3007891
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Closed Mesh
- Material Stainless Steel
- Cable Dia. Range 0.75 in to 0.99 in
- Breaking Strength 2,000 lb - 2,999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02401015
- Zoro # G3007891
- UPC # 783585309170
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.75 in to 0.99 in |
Mesh Length | 13 in |
Eye Length | 8 in |
Cable Diameter Range | 0.75 in-0.99 in |
Cable Size | .75"-.99" (1.90-2.51) |
Details
Item | Cable Support Grip |
Eye Style | Single |
Grip Style | Closed Mesh |
Material | Stainless Steel |
Breaking Strength | 2,000 lb - 2,999 lb |
Standards | CSA Certified |
Type | Single Eye |
Application | Single Eye |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Style | Closed Mesh, Single Weave |
Construction | Woven |
Series | Standard Duty |
Approx Breaking Strength | 2,060 lbs |
Description
Cable Support Grip, Eye Style Single, Grip Style Closed Mesh, Cable Dia. Range 0.75 in to 0.99 in, Breaking Strength 2,060 lb, Mesh Length 13 in, Eye Length 8 in, Material Stainless Steel, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flush Indicator Light, 8mm, 24V, Green (22NY74)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-3SQ)
- ZORO SELECT Channel Pipe Clamp, 3/4 In, Gold, PK10 (V111 3/4Y)
- CANTEX Schedule 40 Conduit, 2 In., 10 ft. L, PVC (A52CA12)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1032)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.75-0.99 In (03302020)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5 Inch, Ss, Rod (02403021)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- Hubbell Wiring Device-Kellems Cord Grips