Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Single, 10 in. Mesh
Mfr # 02202014
Zoro # G0429432
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Lace Closing
- Material Tin Coated Bronze
- Cable Dia. Range 0.63 in to 0.74 in
- Breaking Strength up to1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02202014
- Zoro # G0429432
- UPC # 783585302157
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.63 in to 0.74 in |
Mesh Length | 10 in |
Eye Length | 8 in |
Cable Size | .63"-.74" (1.60-1.88) |
Cable Diameter Range | 0.63 in-0.74 in |
Details
Item | Cable Support Grip |
Eye Style | Single |
Grip Style | Lace Closing |
Material | Tin Coated Bronze |
Breaking Strength | up to1,000 lb |
Standards | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Series | Standard Duty |
Application | Single Eye |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 790 lbs |
Type | Single Eye |
Construction | Woven |
Style | Split Mesh, Lace Closing |
Description
Cable Support Grip, Eye Style Single, Grip Style Lace Closing, Cable Dia. Range 0.63 in to 0.74 in, Breaking Strength 790 lb, Mesh Length 10 in, Eye Length 8 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Watertight Plug, 16-20r, Repl Int (HBL27W76IN)
- HUBBELL 30A Isolated Ground Locking Receptacle 2P 3W 125VAC (IG2610)
- SOUTH MAIN HARDWARE 8-in Black, UV Resistant Fuel Hose Ties (224108)
- APPLETON ELECTRIC Cable Pull Switch, 15A, Left, 15 Lbs, TCDB (AFU0333-50)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- Hubbell Wiring Device-Kellems Cable Support Grips