Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Single, 10 in. Eye
Mfr # 02403018
Zoro # G0253951
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Rod Closing
- Material Stainless Steel
- Cable Dia. Range 1.25 in to 1.49 in
- Breaking Strength 4,000 lb - 4,999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02403018
- Zoro # G0253951
- UPC # 783585310381
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.25 in to 1.49 in |
Mesh Length | 14 1/2 in |
Eye Length | 10 in |
Cable Size | 1.25"-1.49" (3.17-3.78) |
Cable Diameter Range | 1.25 in-1.49 in |
Details
Item | Cable Support Grip |
Eye Style | Single |
Grip Style | Rod Closing |
Material | Stainless Steel |
Breaking Strength | 4,000 lb - 4,999 lb |
Standards | CSA Certified |
Construction | Woven |
Type | Single Eye |
Approx Breaking Strength | 4,500 lbs |
Industry Standard(s) | CSA Certified |
Application | Single Eye |
Series | Standard Duty |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Style | Split Mesh, Rod Closing |
Description
Cable Support Grip, Eye Style Single, Grip Style Rod Closing, Cable Dia. Range 1.25 in to 1.49 in, Breaking Strength 4,500 lb, Mesh Length 14 1/2 in, Eye Length 10 in, Material Stainless Steel, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/2 Rubber Harness Grommet 200 Grommets by X1 Tools (X1E-CON-GRO-RUB-0500x200)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Blue, 1000/Case (CT433D)
- 3M Twist On Wire Connector, 600 V, PK100 (SG-G POUCH)
- DIVERSIFIED TBC Series On-Delay DIP Switch TDR (TBC-120-A-A-A)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02403013)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02217008 (02217008)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.50-0.74 In (03302018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- Hubbell Wiring Device-Kellems Cord Grips