Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Single, 0.52 to 0.62in
Mfr # 02216006
Zoro # G1287797
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Closed Mesh
- Material Tin Coated Bronze
- Cable Dia. Range 0.52 in to 0.62 in
- Breaking Strength up to1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02216006
- Zoro # G1287797
- UPC # 783585307220
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.52 in to 0.62 in |
Mesh Length | 6 1/4 in |
Eye Length | 7 in |
Cable Diameter Range | 0.52 in-0.62 in |
Cable Size | .52"-.62" (1.32-1.57) |
Details
Item | Cable Support Grip |
Eye Style | Single |
Grip Style | Closed Mesh |
Material | Tin Coated Bronze |
Breaking Strength | up to1,000 lb |
Standards | CSA Certified |
Type | Single Eye |
Application | Single Eye |
Construction | Woven |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Series | Service Drop - Light Duty |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 790 lbs |
Style | Closed Mesh, Single Weave |
Description
Cable Support Grip, Eye Style Single, Grip Style Closed Mesh, Cable Dia. Range 0.52 in to 0.62 in, Breaking Strength 790 lb, Mesh Length 6 1/4 in, Eye Length 7 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cable Pull Safety Switch Dual Head 2NO/2NC 1/2NPT (2CPSA1A1)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007CR53B2)
- EATON BUSSMANN Plug Fuse, MB Series, Time-Delay, 20A, 125V AC (BP/MB-20)
- ZORO SELECT Channel Flat Plate, Silver (V349EG)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- REMKE I Grip, Cable Range .32-.43, I-032 (7310-001R)
- Hubbell Wiring Device-Kellems Cord Grips