Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Single, 0.50 to 0.62in
Mfr # 02203013
Zoro # G3467624
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Rod Closing
- Material Tin Coated Bronze
- Cable Dia. Range 0.50 in to 0.62 in
- Breaking Strength up to1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02203013
- Zoro # G3467624
- UPC # 783585303031
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.50 in to 0.62 in |
Mesh Length | 8 1/2 in |
Eye Length | 7 in |
Cable Size | .50"-.62" (1.27-1.57) |
Cable Diameter Range | 0.5 in-0.62 in |
Details
Item | Cable Support Grip |
Eye Style | Single |
Grip Style | Rod Closing |
Material | Tin Coated Bronze |
Breaking Strength | up to1,000 lb |
Standards | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 530 lbs |
Application | Single Eye |
Series | Standard Duty |
Industry Standard(s) | CSA Certified |
Style | Split Mesh, Rod Closing |
Construction | Woven |
Type | Single Eye |
Description
Cable Support Grip, Eye Style Single, Grip Style Rod Closing, Cable Dia. Range 0.50 in to 0.62 in, Breaking Strength 790 lb, Mesh Length 8 1/2 in, Eye Length 7 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, 45 deg., 1", .875-1.00, Mesh (RSR-45316-E)
- HUBBELL Receptacle, Female, Blk, 600VAC/250VDC (HBLFRBK)
- EATON Limit Switch, Wobble Stick, 1NC/1NO, 6A @ 250V AC, Actuator Location: Top (LSM-11S-S)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD1X3NPG6)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.00 to 1.24in (02201041)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 750 lb. (02201038)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- Hubbell Wiring Device-Kellems Cable Support Grips