Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Single, 0.46 to 0.56in
Mfr # 02216005
Zoro # G2115547
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Closed Mesh
- Material Tin Coated Bronze
- Cable Dia. Range 0.46 in to 0.56 in
- Breaking Strength up to1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02216005
- Zoro # G2115547
- UPC # 783585307213
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.46 in to 0.56 in |
Mesh Length | 5 1/4 in |
Eye Length | 6 in |
Cable Size | .46"-.56" (1.17-1.42) |
Cable Diameter Range | 0.46 in-0.56 in |
Details
Item | Cable Support Grip |
Eye Style | Single |
Grip Style | Closed Mesh |
Material | Tin Coated Bronze |
Breaking Strength | up to1,000 lb |
Standards | CSA Certified |
Industry Standard(s) | CSA Certified |
Construction | Woven |
Approx Breaking Strength | 660 lbs |
Type | Single Eye |
Application | Single Eye |
Series | Service Drop - Light Duty |
Style | Closed Mesh, Single Weave |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Cable Support Grip, Eye Style Single, Grip Style Closed Mesh, Cable Dia. Range 0.46 in to 0.56 in, Breaking Strength 660 lb, Mesh Length 5 1/4 in, Eye Length 6 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 2 Cond (K2A25U)
- INTERMATIC Timer, Spring Wound (FD60M)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412362410C)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5025)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.50 to 0.62in (02201037)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74" (SPC150U)
- Hubbell Wiring Device-Kellems Cord Grips