Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Single, 0.41 to 0.50in
Mfr # 02216004
Zoro # G1129475
original price:
$20.88
4% off
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Closed Mesh
- Material Tin Coated Bronze
- Cable Dia. Range 0.41 in to 0.50 in
- Breaking Strength up to1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02216004
- Zoro # G1129475
- UPC # 783585307206
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.41 in to 0.50 in |
Mesh Length | 5 in |
Eye Length | 5 1/2 in |
Cable Diameter Range | 0.41 in-0.5 in |
Cable Size | .41"-.50" (1.04-1.27) |
Details
Item | Cable Support Grip |
Eye Style | Single |
Grip Style | Closed Mesh |
Material | Tin Coated Bronze |
Breaking Strength | up to1,000 lb |
Standards | CSA Certified |
Application | Single Eye |
Style | Closed Mesh, Single Weave |
Type | Single Eye |
Approx Breaking Strength | 500 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Construction | Woven |
Series | Service Drop - Light Duty |
Industry Standard(s) | CSA Certified |
Description
Cable Support Grip, Eye Style Single, Grip Style Closed Mesh, Cable Dia. Range 0.41 in to 0.50 in, Breaking Strength 500 lb, Mesh Length 5 in, Eye Length 5 1/2 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Cable Mapper, Display LCD, Connector RJ11 (CM-100)
- RIP-LOCK CABLEWRAP Strap, Reusable, Green, PK10, 1x6.5" (RLH-065-010-GN)
- SECURITIE Cable Tie, Low Profile, 8", 50 lb., Bk, PK100 (CTCH8-60100UVB)
- EATON Cutler-Hammer Neutral Kit, 240/480/600VAC/250/600VDC (DS100GK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- ECLIPSE TOOLS Mini Eye (902-476)
- Hubbell Wiring Device-Kellems Cord Grips