Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Single, 0.35 to 0.44in
Mfr # 02216003
Zoro # G2075735
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Closed Mesh
- Material Tin Coated Bronze
- Cable Dia. Range 0.35 in to 0.44 in
- Breaking Strength up to1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02216003
- Zoro # G2075735
- UPC # 783585307190
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.35 in to 0.44 in |
Mesh Length | 4 3/4 in |
Eye Length | 5 1/2 in |
Cable Diameter Range | 0.35 in-0.44 in |
Cable Size | .35"-.44" (.89-1.12) |
Details
Item | Cable Support Grip |
Eye Style | Single |
Grip Style | Closed Mesh |
Material | Tin Coated Bronze |
Breaking Strength | up to1,000 lb |
Standards | CSA Certified |
Industry Standard(s) | CSA Certified |
Type | Single Eye |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Style | Closed Mesh, Single Weave |
Application | Single Eye |
Construction | Woven |
Series | Service Drop - Light Duty |
Approx Breaking Strength | 500 lbs |
Description
Cable Support Grip, Eye Style Single, Grip Style Closed Mesh, Cable Dia. Range 0.35 in to 0.44 in, Breaking Strength 500 lb, Mesh Length 4 3/4 in, Eye Length 5 1/2 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Drop Trak Cable & Hose Protector- Small- Yellow (DO-DT-SM-YL)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-2CG)
- SCHNEIDER ELECTRIC Extended Push Button Operator, 30 mm, 1NC, Red (9001SKR2RH6)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BN (5362BN)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- HUBBELL WIRING DEVICE-KELLEMS Hbl4200Rs2Wr Was Grain Parts 72K517 (HBL4200RS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- REMKE Cord Grip, Valox, 1/2" NPT, .250-.312 (RSPV-105)
- Hubbell Wiring Device-Kellems Cable Support Grips