Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Rod Closing, 1020 lb.
Mfr # 02203015
Zoro # G2857434
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Rod Closing
- Material Tin Coated Bronze
- Cable Dia. Range 0.75 in to 0.99 in
- Breaking Strength 1,000 lb to 1,999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02203015
- Zoro # G2857434
- UPC # 783585303055
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.75 in to 0.99 in |
Mesh Length | 10 1/2 in |
Eye Length | 8 in |
Cable Diameter Range | 0.75 in-0.99 in |
Cable Size | .75"-.99" (1.90-2.51) |
Details
Item | Cable Support Grip |
Eye Style | Single |
Grip Style | Rod Closing |
Material | Tin Coated Bronze |
Breaking Strength | 1,000 lb to 1,999 lb |
Standards | CSA Certified |
Approx Breaking Strength | 1,020 lbs |
Series | Standard Duty |
Industry Standard(s) | CSA Certified |
Type | Single Eye |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Application | Single Eye |
Construction | Woven |
Style | Split Mesh, Rod Closing |
Description
Cable Support Grip, Eye Style Single, Grip Style Rod Closing, Cable Dia. Range 0.75 in to 0.99 in, Breaking Strength 1,020 lb, Mesh Length 10 1/2 in, Eye Length 8 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HGL Series 50A, 3 Pole, 600V AC (HGL36050)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 30A, 250V AC, Indicating (TR30RID)
- PACKARD Class 2 Transformer, 50 VA, 120/208/240/480V AC (PF42450)
- ABB One Hole Lug Compression Connector, 6 AWG (54105UB)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074093404)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8-1/2 in. Mesh (02203014)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 15 in. Mesh (02202018)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.75-0.99 In (03302020)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC2032CR)
- Hubbell Wiring Device-Kellems Cable Support Grips