Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Offset, 17 in. Mesh
Mfr # 02201043
Zoro # G0475937
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Offset
- Grip Style Closed Mesh
- Material Tin Coated Bronze
- Cable Dia. Range 1.50 in to 1.74 in
- Breaking Strength 1,000 lb to 1,999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02201043
- Zoro # G0475937
- UPC # 783585301389
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.50 in to 1.74 in |
Mesh Length | 17 in |
Eye Length | 5 in |
Cable Diameter Range | 1.5 in-1.74 in |
Cable Size | 1.50"-1.74" (3.81-4.42) |
Details
Item | Cable Support Grip |
Eye Style | Offset |
Grip Style | Closed Mesh |
Material | Tin Coated Bronze |
Breaking Strength | 1,000 lb to 1,999 lb |
Standards | CSA Certified |
Construction | Woven |
Type | Offset Eye |
Application | Offset Eye |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Series | Standard Duty |
Style | Closed Mesh, Single Weave |
Approx Breaking Strength | 1,500 lbs |
Description
Cable Support Grip, Eye Style Offset, Grip Style Closed Mesh, Cable Dia. Range 1.50 in to 1.74 in, Breaking Strength 1,500 lb, Mesh Length 17 in, Eye Length 5 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 10,690V (LRD21)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300169)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-2PR)
- AVEN Crimp Tool, For Wire Ferrules, 12-22 AWG (10178)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074093403)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Lace Closing (02202013)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- Hubbell Wiring Device-Kellems Cable Support Grips