Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Offset, 1.00 to 1.24in
Mfr # 02201041
Zoro # G2220303
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Offset
- Grip Style Closed Mesh
- Material Tin Coated Bronze
- Cable Dia. Range 1.00 in to 1.24 in
- Breaking Strength 1,000 lb to 1,999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02201041
- Zoro # G2220303
- UPC # 783585301341
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.00 in to 1.24 in |
Mesh Length | 14 in |
Eye Length | 5 in |
Cable Size | 1.00"-1.24" (2.54-3.15) |
Cable Diameter Range | 1 in-1.24 in |
Details
Item | Cable Support Grip |
Eye Style | Offset |
Grip Style | Closed Mesh |
Material | Tin Coated Bronze |
Breaking Strength | 1,000 lb to 1,999 lb |
Standards | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Application | Offset Eye |
Industry Standard(s) | CSA Certified |
Style | Closed Mesh, Single Weave |
Type | Offset Eye |
Approx Breaking Strength | 1,500 lbs |
Series | Standard Duty |
Construction | Woven |
Description
Cable Support Grip, Eye Style Offset, Grip Style Closed Mesh, Cable Dia. Range 1.00 in to 1.24 in, Breaking Strength 1,500 lb, Mesh Length 14 in, Eye Length 5 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 31"- Wood Grain (CSX-1.5-31-WG)
- OMRON Emergency Stop Push Button, 16 mm, 2NC, Red (A165E-S-02)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.062 In. (GEE62F-A-C)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-A)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074093403)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- HUBBELL WIRING DEVICE-KELLEMS Hbl4200Rs2Wr Was Grain Parts 72K517 (HBL4200RS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 9 in. Eye (02403017)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- Hubbell Wiring Device-Kellems Cable Support Grips