Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Double, Rod Closing
Mfr # 02203003
Zoro # G0652276
original price:
$62.17
17% off
new price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double
- Grip Style Rod Closing
- Material Tin Coated Bronze
- Cable Dia. Range 0.75 in to 0.99 in
- Breaking Strength 1,000 lb to 1,999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02203003
- Zoro # G0652276
- UPC # 783585302942
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.75 in to 0.99 in |
Mesh Length | 10 1/2 in |
Eye Length | 4 in |
Cable Diameter Range | 0.75 in-0.99 in |
Cable Size | .75"-.99" (1.90-2.51) |
Details
Item | Cable Support Grip |
Eye Style | Double |
Grip Style | Rod Closing |
Material | Tin Coated Bronze |
Breaking Strength | 1,000 lb to 1,999 lb |
Standards | CSA Certified |
Application | Double Eye |
Style | Split Mesh, Rod Closing |
Approx Breaking Strength | 1,020 lbs |
Construction | Woven |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Series | Standard Duty |
Industry Standard(s) | CSA Certified |
Type | Double Eye |
Description
Cable Support Grip, Eye Style Double, Grip Style Rod Closing, Cable Dia. Range 0.75 in to 0.99 in, Breaking Strength 1,020 lb, Mesh Length 10 1/2 in, Eye Length 4 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 75 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC19-7512-B)
- MERSEN CC Class, ATDR Series, Time-Delay, 2.8A, 600V AC, Non-Indicating (ATDR2-8/10)
- HUBBELL Wallplate Box Wht 1G 4Ct 1/2In (5321-1)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37114)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. (02203005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 3100 lb. (02201045)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Lace Closing (02202013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- Hubbell Wiring Device-Kellems Cord Grips