Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Double, 1610 lb.
Mfr # 02203005
Zoro # G0495975
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double
- Grip Style Rod Closing
- Material Tin Coated Bronze
- Cable Dia. Range 1.00 in to 1.24 in
- Breaking Strength 1,000 lb to 1,999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02203005
- Zoro # G0495975
- UPC # 783585302959
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.00 in to 1.24 in |
Mesh Length | 12 1/2 in |
Eye Length | 5 in |
Cable Size | 1.00"-1.24" (2.54-3.15) |
Cable Diameter Range | 1 in-1.24 in |
Details
Item | Cable Support Grip |
Eye Style | Double |
Grip Style | Rod Closing |
Material | Tin Coated Bronze |
Breaking Strength | 1,000 lb to 1,999 lb |
Standards | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Type | Double Eye |
Application | Double Eye |
Approx Breaking Strength | 1,610 lbs |
Construction | Woven |
Style | Split Mesh, Rod Closing |
Industry Standard(s) | CSA Certified |
Series | Standard Duty |
Description
Cable Support Grip, Eye Style Double, Grip Style Rod Closing, Cable Dia. Range 1.00 in to 1.24 in, Breaking Strength 1,610 lb, Mesh Length 12 1/2 in, Eye Length 5 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWJ Series, 150A, Fast-Acting, 1000V AC, Bolt-On (FWJ-150A)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 1 Pole, 120/240V AC (QO1101021)
- RACO Conn Flex, Ac/Mc, 90 deg., 2-1/2", Mall Iron (2210)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (ISOBAR 6 ULTRA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.50 to 1.74in (02203019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02406012)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3260 lb. (02202021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- Hubbell Wiring Device-Kellems Cable Support Grips