Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Double, 1.50 to 1.74in
Mfr # 02203007
Zoro # G1417324
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double
- Grip Style Rod Closing
- Material Tin Coated Bronze
- Cable Dia. Range 1.50 in to 1.74 in
- Breaking Strength 1,000 lb to 1,999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02203007
- Zoro # G1417324
- UPC # 783585302973
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.50 in to 1.74 in |
Mesh Length | 15 1/2 in |
Eye Length | 5 in |
Cable Size | 1.50"-1.74" (3.81-4.42) |
Cable Diameter Range | 1.5 in-1.74 in |
Details
Item | Cable Support Grip |
Eye Style | Double |
Grip Style | Rod Closing |
Material | Tin Coated Bronze |
Breaking Strength | 1,000 lb to 1,999 lb |
Standards | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Type | Double Eye |
Application | Double Eye |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 1,610 lbs |
Series | Standard Duty |
Construction | Woven |
Style | Split Mesh, Rod Closing |
Description
Cable Support Grip, Eye Style Double, Grip Style Rod Closing, Cable Dia. Range 1.50 in to 1.74 in, Breaking Strength 1,610 lb, Mesh Length 15 1/2 in, Eye Length 5 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 1 M (GBLCT-D2-01)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Yellow (HS380-YW)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C348)
- MERSEN Pwr Dist Block, 175A, 1P, 2/0-14AWG, 600VAC (MPDB63131)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074093403)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 3100 lb. (02201045)
- Hubbell Wiring Device-Kellems Cord Grips