Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Double, 1.25 ot 1.49in
Mfr # 02203006
Zoro # G3437271
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double
- Grip Style Rod Closing
- Material Tin Coated Bronze
- Cable Dia. Range 1.25 in to 1.49 in
- Breaking Strength 1,000 lb to 1,999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02203006
- Zoro # G3437271
- UPC # 783585302966
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.25 in to 1.49 in |
Mesh Length | 14 1/2 in |
Eye Length | 5 in |
Cable Diameter Range | 1.25 in-1.49 in |
Cable Size | 1.25"-1.49" (3.17-3.78) |
Details
Item | Cable Support Grip |
Eye Style | Double |
Grip Style | Rod Closing |
Material | Tin Coated Bronze |
Breaking Strength | 1,000 lb to 1,999 lb |
Standards | CSA Certified |
Style | Split Mesh, Rod Closing |
Type | Double Eye |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 1,610 lbs |
Construction | Woven |
Industry Standard(s) | CSA Certified |
Series | Standard Duty |
Application | Double Eye |
Description
Cable Support Grip, Eye Style Double, Grip Style Rod Closing, Cable Dia. Range 1.25 in to 1.49 in, Breaking Strength 1,610 lb, Mesh Length 14 1/2 in, Eye Length 5 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Plug 6365, California Style Commercial G (CS6365-P)
- APC Power Cord, IEC 320 C20, SJT, 6.5 ft., 16A, 12/3 (AP9877)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB123R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 750 lb. (02201038)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.50-0.74 In (03302018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- Hubbell Wiring Device-Kellems Cable Support Grips