Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Double, 1.00 to 1.24in
Mfr # 02201005
Zoro # G0449985
original price:
$53.05
10% off
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double
- Grip Style Closed Mesh
- Material Tin Coated Bronze
- Cable Dia. Range 1.00 in to 1.24 in
- Breaking Strength 1,000 lb to 1,999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02201005
- Zoro # G0449985
- UPC # 783585300801
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.00 in to 1.24 in |
Mesh Length | 14 in |
Eye Length | 5 in |
Cable Size | 1.00"-1.24" (2.54-3.15) |
Cable Diameter Range | 1 in-1.24 in |
Details
Item | Cable Support Grip |
Eye Style | Double |
Grip Style | Closed Mesh |
Material | Tin Coated Bronze |
Breaking Strength | 1,000 lb to 1,999 lb |
Standards | CSA Certified |
Series | Standard Duty |
Style | Closed Mesh, Single Weave |
Application | Double Eye |
Approx Breaking Strength | 1,610 lbs |
Type | Double Eye |
Industry Standard(s) | CSA Certified |
Construction | Woven |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Cable Support Grip, Eye Style Double, Grip Style Closed Mesh, Cable Dia. Range 1.00 in to 1.24 in, Breaking Strength 1,610 lb, Mesh Length 14 in, Eye Length 5 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Rplcmt Bladehead, For 41106,41108, 5G108 (JR-LEV-1-H)
- DWYER INSTRUMENTS Air Flow Switch If (1920-0)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF45-75)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 450 lb. (073041277)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Closed Mesh (02201003)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.50 to 0.62in (02201037)
- Hubbell Wiring Device-Kellems Cord Grips