Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip, Closed Mesh, 1610 lb.
Mfr # 02201018
Zoro # G2082236
original price:
$61.75
9% off
new price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Closed Mesh
- Material Tin Coated Bronze
- Cable Dia. Range 1.25 in to 1.49 in
- Breaking Strength 1,000 lb to 1,999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02201018
- Zoro # G2082236
- UPC # 783585301037
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.25 in to 1.49 in |
Mesh Length | 15 in |
Eye Length | 10 in |
Cable Size | 1.25"-1.49" (3.17-3.78) |
Cable Diameter Range | 1.25 in-1.49 in |
Details
Item | Cable Support Grip |
Eye Style | Single |
Grip Style | Closed Mesh |
Material | Tin Coated Bronze |
Breaking Strength | 1,000 lb to 1,999 lb |
Standards | CSA Certified |
Construction | Woven |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Style | Closed Mesh, Single Weave |
Industry Standard(s) | CSA Certified |
Series | Standard Duty |
Type | Single Eye |
Application | Single Eye |
Approx Breaking Strength | 1,610 lbs |
Description
Cable Support Grip, Eye Style Single, Grip Style Closed Mesh, Cable Dia. Range 1.25 in to 1.49 in, Breaking Strength 1,610 lb, Mesh Length 15 in, Eye Length 10 in, Material Tin Coated Bronze, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP CABLETIE 8""75#BLK 1000PK (75S-200-8-UVM)
- ZORO SELECT Superstrut Channel Connecting Plate, Green (V346GN)
- ZSI SWP Loop Clamp, 1-1/8x3/4", 0.406" Hole (SPW-18)
- TWECO Tweco 358-9205-1130 Tw Gc-300 Ground Clamp9205-1130 (358-9205-1130)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.25-0.49 In (03302044)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- Hubbell Wiring Device-Kellems Cable Support Grips