Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Support Grip
Mfr # 02406012
Zoro # G0799867
original price:
$300.39
16% off
new price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 1.25 in-1.49 in
- Breaking Strength 7,300 lbs
- UPC 783585000000
- Cable Size 1.25-1.49 (3.17-3.78)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02406012
- Zoro # G0799867
- UPC # 783585311463
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.25 in-1.49 in |
Cable Size | 1.25-1.49 (3.17-3.78) |
Cable Diameter Range | 1.25 in-1.49 in |
Details
Item | Cable Support Grip |
Material | Stainless Steel |
Breaking Strength | 7,300 lbs |
UPC | 783585000000 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Series | Heavy Duty |
Carton Quantity | 5 |
Construction | Woven |
Application | Single Eye |
Type | Single Eye |
Brand | Hubbell Wiring Device-Kellems |
Standard | CSA Certified |
Style | Closed Mesh, Double Weave |
Approx Breaking Strength | 4,280 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Description
Cable Support Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001KYK14)
- MAG DADDY Magnetic Cable Tie Mount, UL Listed 15 lb (62417-10)
- YORK Control, 26 deg Open/38 deg. F Close, SPST (S1-025-27727-003)
- CYBERPOWER 650VA EC UPS Standby, EC650LCD (EC650LCD)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- Hubbell Wiring Device-Kellems Cable Support Grips