Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Cable Splicing Grips Double Weave
Mfr # 013041330
Zoro # G0800375
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Galvanized
- Cable Dia. Range 0.37 in-0.49 in
- Breaking Strength 3,500 lbs
- Style Closed Mesh, Double Weave
- Application Cable and Wire Splicing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 013041330
- Zoro # G0800375
- UPC # 783585326955
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.37 in-0.49 in |
Display Size | 18 (45.72) Length |
Cable Size | .37-.49 (.94-1.24) |
Cable Diameter Range | 0.37 in-0.49 in |
Details
Item | Cable Splicing Grips Double Weave |
Material | Steel, Galvanized |
Breaking Strength | 3,500 lbs |
Style | Closed Mesh, Double Weave |
Application | Cable and Wire Splicing |
Standard | CSA Certified |
UPC | 783585000000 |
Mounting Hardware Material | On Cable Ends |
Environmental Rating | No Limitations |
Color | Metallic |
Brand | Hubbell Wiring Device-Kellems |
Series | Splicing Grips |
Type | Tube |
Number Of Conductors | 1 Jacketed Cable |
Material - Mounting Hardware | On Cable Ends |
Industry Standard(s) | CSA Certified |
Environmental Conditions | No Limitations |
Approx Breaking Strength | 3,500 lbs |
Description
Cable Splicing Grips Double Weave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 1A @ 240V AC Contact Rating (TZ-1G)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 10A, 250V AC, 1.5kA at 250V AC (GSD10)
- ELECTRIDUCT Reversible Button Side Entry Cable Sleeve- Silver/Black- 3" x 5ft (WL-J-BWS-300-5FT-GY)
- HUBBELL Modular Receptacle, Duplex, 15A, 5-15R, 125V (SNAP8200WA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1640 lb. (02201007)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 790 lb. (02201002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. (02203005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- BRYANT Bus Drop Safety Springs, 0.75" DIA, 8.25" L, 40 Lbs (S40)
- Hubbell Wiring Device-Kellems Cord Grips