Shop All Cable Protectors
Hubbell Wiring Device-Kellems
Cable Protector
Mfr # HBLTT5B
Zoro # G2302063
original price:
$650.67
23% off
new price: $497.50
/ea
Free Shipping & Returns
$497.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 18,400 lb/Axle @ 120 Degrees F, 20,150 lb/Tire @ 70 Degrees F, 40,300 lb/Axle @ 70 Degrees F, 9,200 lb/Tire @ 120 Degrees F
- Number of Channels 5
- Color Blue/Yellow
- Max. Cable Dia. 1 1/4 in
- Channel Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLTT5B
- Zoro # G2302063
- UPC # 783585537016
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/4 in |
Channel Height | 1 1/4 in |
Length | 36 in |
Width | 20 in |
Channel Width | 1 1/4 in |
Height | 2 3/8 in |
Details
Item | Modular Cable Protection System |
Load Capacity | 18,400 lb/Axle @ 120 Degrees F, 20,150 lb/Tire @ 70 Degrees F, 40,300 lb/Axle @ 70 Degrees F, 9,200 lb/Tire @ 120 Degrees F |
Number of Channels | 5 |
Color | Blue/Yellow |
ADA Compliant | No |
Type | 5-Channel Trak |
Description
Modular Cable Protection System, Number of Channels 5, Channel Height 1 1/4 in, Channel Width 1 1/4 in, Load Capacity 18,400 lb/Axle @ 120 Degrees F, 20,150 lb/Tire @ 70 Degrees F, 40,300 lb/Axle @ 70 Degrees F, 9,200 lb/Tire @ 120 Degrees F, Color Blue/Yellow, Max. Cable Dia. 1 1/4 in, Height 2 3/8 in, Length 36 in, Width 20 in, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, White, 22mm, 110-120VAC (XB5AVG1)
- DAYTON Class 2 Transformer, 96 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF8)
- EATON Non-Illuminated Push Button, 30 mm, 2NO/2NC, Black (HT8AAHF1Q1)
- TELEMECANIQUE SENSORS Sensor Inductive (XS118B3PAM12)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTRED5B)
- HUBBELL WIRING DEVICE-KELLEMS Protrak, Dropover, Sgl1.5" Widechl, Yel, 3ft (PROTRK115Y)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 5 ft. L (FT3BR5)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 3 Floor Cable Cover - Cable Duct - Black - 1 Pack (FT3BK25)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 5 ft. L (FT3BK5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 25 ft.L (FT3Y25)
- SAFCORD Safcord® Carpet Cord Cover - Yellow - 3" Wide - 30' Long (SF3-30-YELLOW)
- Hubbell Wiring Device-Kellems Cable Protectors