Shop All Cable Protectors
Hubbell Wiring Device-Kellems
Cable Protector
Mfr # HBLTT545RB
Zoro # G1185825
product price: $267.50
/ea
Free Shipping & Returns
$267.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 18,400 lb/Axle @ 120 Degrees F, 20,150 lb/Tire @ 70 Degrees F, 40,300 lb/Axle @ 70 Degrees F, 9,200 lb/Tire @ 120 Degrees F
- Number of Channels 5
- Color Blue/Yellow
- Max. Cable Dia. 1 1/4 in
- Channel Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLTT545RB
- Zoro # G1185825
- UPC # 783585537245
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/4 in |
Channel Height | 1 1/4 in |
Length | 25 in |
Width | 20 in |
Channel Width | 1 1/4 in |
Height | 2 3/8 in |
Details
Item | Cable Protector |
Load Capacity | 18,400 lb/Axle @ 120 Degrees F, 20,150 lb/Tire @ 70 Degrees F, 40,300 lb/Axle @ 70 Degrees F, 9,200 lb/Tire @ 120 Degrees F |
Number of Channels | 5 |
Color | Blue/Yellow |
ADA Compliant | No |
Type | 5-Channel, 45, Right Turn |
Description
Cable Protector, Number of Channels 5, Channel Height 1 1/4 in, Channel Width 1 1/4 in, Load Capacity 18,400 lb/Axle @ 120 Degrees F, 20,150 lb/Tire @ 70 Degrees F, 40,300 lb/Axle @ 70 Degrees F, 9,200 lb/Tire @ 120 Degrees F, Color Blue/Yellow, Max. Cable Dia. 1 1/4 in, Height 2 3/8 in, Length 25 in, Width 20 in, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 3/8 in., 10 ft (PAREB-12F-10)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1TFCGY)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, GR (30G397)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 15A, 600V AC, Non-Indicating (SC-15)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTRED5B)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT4Y5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 10 ft.L (FT2Y10)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak FT2BK10 Floor Cable Cover - Cable Duct - Black (FT2BK10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 5 ft. L (FT3BG5)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 3 Floor Cable Cover - Cable Duct - Black - 1 Pack (FT3BK25)
- ELECTRIDUCT Medium Plastic Cord Cover- 5FT- Beige (CC-PL-MED-5-BE)
- Hubbell Wiring Device-Kellems Cable Protectors