Shop All Cable Protectors
Hubbell Wiring Device-Kellems
Cable Protector
Mfr # HBLTT545LB
Zoro # G2516875
product price: $267.50
/ea
Free Shipping & Returns
$267.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 18,400 lb/Axle @ 120 Degrees F, 20,150 lb/Tire @ 70 Degrees F, 40,300 lb/Axle @ 70 Degrees F, 9,200 lb/Tire @ 120 Degrees F
- Number of Channels 5
- Color Blue/Yellow
- Max. Cable Dia. 1 1/4 in
- Channel Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLTT545LB
- Zoro # G2516875
- UPC # 783585537276
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/4 in |
Channel Height | 1 1/4 in |
Length | 25 in |
Width | 20 in |
Channel Width | 1 1/4 in |
Height | 2 3/8 in |
Dimensions | 25 in x 20 in x 2.31 in |
Details
Item | Cable Protector |
Load Capacity | 18,400 lb/Axle @ 120 Degrees F, 20,150 lb/Tire @ 70 Degrees F, 40,300 lb/Axle @ 70 Degrees F, 9,200 lb/Tire @ 120 Degrees F |
Number of Channels | 5 |
Color | Blue/Yellow |
ADA Compliant | No |
Type | 5-Channel, 45, Left Turn |
Series | TrukTrak Systems |
Description
Cable Protector, Number of Channels 5, Channel Height 1 1/4 in, Channel Width 1 1/4 in, Load Capacity 18,400 lb/Axle @ 120 Degrees F, 20,150 lb/Tire @ 70 Degrees F, 40,300 lb/Axle @ 70 Degrees F, 9,200 lb/Tire @ 120 Degrees F, Color Blue/Yellow, Max. Cable Dia. 1 1/4 in, Height 2 3/8 in, Length 25 in, Width 20 in, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX HOLDUP BTN LCH DPDT 3 SCR (0E-HBLCHDD3T)
- RACO Hub, 1/2" Conduit, 1-1/2" L, Zinc (1702)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack (CRF20I)
- DISCO Copper Battery Cable Lugs 4 Gauge 5/16" Stud Size PK10 (17672PK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 25 ft.L (FT4Y25)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 10 ft. L (FT2BR10)
- HUBBELL WIRING DEVICE-KELLEMS Accesstrak Kit (HBLAT5KITA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 10 ft. L (FT2GY10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 25 ft.L (FT3Y25)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak FT2BK10 Floor Cable Cover - Cable Duct - Black (FT2BK10)
- ELECTRIDUCT SafCord Cord Cover 4" x 100ft- Gray (CC-SC-4-100-GY)
- Hubbell Wiring Device-Kellems Cable Protectors