Shop All Cable Protectors
Hubbell Wiring Device-Kellems
Cable Protector
Mfr # HBLTRED5B
Zoro # G3399986
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Load Capacity 21,000 lb/Axle
- Number of Channels 5
- Color Blue/Yellow
- Max. Cable Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLTRED5B
- Zoro # G3399986
- UPC # 783585537139
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/4 in |
Channel Height | 1 3/8 in |
Length | 36 in |
Width | 17 1/2 in |
Channel Width | 1 1/4 in |
Height | 2 in |
Details
Item | Modular Cable Protection System |
Material | Polyurethane |
Load Capacity | 21,000 lb/Axle |
Number of Channels | 5 |
Color | Blue/Yellow |
ADA Compliant | No |
Type | 5-Channel Trak |
Description
Modular Cable Protection System, Number of Channels 5, Channel Height 1 3/8 in, Channel Width 1 1/4 in, Load Capacity 21,000 lb/Axle, Color Blue/Yellow, Max. Cable Dia. 1 1/4 in, Height 2 in, Length 36 in, Width 17 1/2 in, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Faceplate, 2pt, Classic, Sloped, Wh (CFPSL2WHY)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 3 Pole, 277/480V AC, B Curve (BDA34020Y)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- VINYLGUARD Shrink Tubing, 1.0in ID, Black, 25ft (30-VG-1000B-G2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 5 ft. L (FT3BG5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 5 ft. L (FT3BK5)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak FT10 Floor Cable Cover - Cable Cover - Black - 1 Pack (FT10BK5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 25 ft. L (FT3BR25)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 25 ft.L (FT3Y25)
- HUBBELL WIRING DEVICE-KELLEMS Accesstrak Kit (HBLAT5KITA)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-1.4-BK)
- Hubbell Wiring Device-Kellems Cable Protectors